SKF
SKF
N 056
SKF SKF
Description
N 056 BRG LOCKNUT ; NON-RETURNABLE
6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PL-56 Lockwasher Part Number; UNS Thread
Part #
N 056
BDI #
1304555
Details
5920.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-056/p/1304555
Your Price
$ 5,920.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
6.469
EAN
7316576667060
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
11.004-6
Lockwasher/Lockplate Part Number
PL-56
Thread Name
UNS
Other Features
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Inch - Metric
Inch
Long Description
6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PL-56 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Thread Pitch Diameter Min
10.896 Inch | 276.758 Millimeter
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


