TIMKEN
TIMKEN
N 056
TIMKEN TIMKEN
Description
N 056 BRG LOCKNUT
Locknut; 6 Threads per Inch; 13.005" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.883" Thread Pitch Diameter Min; 10.896" Thread Pitch Diameter Max; P-056 Lockwasher Part Number; UNS Thread
Part #
N 056
BDI #
1367084
Details
2181.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-056/p/1367084
Your Price
$ 2,181.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
7.212
EAN
0087796034402
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
11.004-6
Lockwasher/Lockplate Part Number
P-056
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
15.9
Long Description
Locknut; 6 Threads per Inch; 13.005" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.883" Thread Pitch Diameter Min; 10.896" Thread Pitch Diameter Max; P-056 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Outside Diameter
13.005 Inch | 330.327 Millimeter
Thread Pitch Diameter Max
10.896 Inch | 276.758 Millimeter
Thread Pitch Diameter Min
10.883 Inch | 276.428 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


