Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 06 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1260909 Lock Nuts 

SKF SKF

N 06

Description

N 06 BRG LOCKNUT ; 18TPI 1-3/4"OD 0.416" THK

18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread

Part #

N 06

BDI #
1260909

Details

26.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.061
EAN
7316571280738
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
W-06
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Outside Diameter
1.75 Inch | 44.45 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh