TIMKEN
TIMKEN
N 06
TIMKEN TIMKEN
Description
N 06 BRG LOCKNUT
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.133" Thread Pitch Diameter Min; 1.137" Thread Pitch Diameter Max; TW-106 Lockwasher Part Number; NS Thread
Part #
N 06
BDI #
1367085
Details
12.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-06/p/1367085
Your Price
$ 12.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.349
EAN
0087796146983
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
TW-106
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
N06-2
Weight / LBS
0.15
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.133" Thread Pitch Diameter Min; 1.137" Thread Pitch Diameter Max; TW-106 Lockwasher Part Number; NS Thread
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


