ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
N-06
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
N 06 ; BEARING LOCK NUT
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1-9/64" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Part #
N06
BDI #
17199512
Details
8.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-06/p/17199512
Your Price
$ 8.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.06
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
W-06
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.128
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1-9/64" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



