N 060 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1304556 Lock Nuts 

SKF SKF

N 060

Description

N 060 BRG LOCKNUT ; NON-RETURNABLE

6 Threads per Inch; 14-3/16" Outside Diameter; 1.573" Nominal Thickness; 11.785-6 Thread Size; 11.677" Thread Pitch Diameter Min; PL-60 Lockwasher Part Number; UNS Thread

Part #

N 060

BDI #
1304556

Details

6963.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,963.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
9.161
EAN
7316576667084
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
11.785-6
Lockwasher/Lockplate Part Number
PL-60
Thread Name
UNS
Other Features
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Inch - Metric
Inch
Long Description
6 Threads per Inch; 14-3/16" Outside Diameter; 1.573" Nominal Thickness; 11.785-6 Thread Size; 11.677" Thread Pitch Diameter Min; PL-60 Lockwasher Part Number; UNS Thread
Outside Diameter
14.188 Inch | 360.375 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.573 Inch | 39.954 Millimeter
Thread Pitch Diameter Min
11.677 Inch | 296.596 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh