TIMKEN
TIMKEN
N 060
TIMKEN TIMKEN
Description
N 060 BRG LOCKNUT
Locknut; 6 Threads per Inch; 14.193" Outside Diameter; 1-9/16" Nominal Thickness; 11.785-6 Thread Size; 11.664" Thread Pitch Diameter Min; 11.677" Thread Pitch Diameter Max; P-060 Lockwasher Part Number; UNS Thread
Part #
N 060
BDI #
1367086
Details
2585.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-060/p/1367086
Your Price
$ 2,585.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
21.41
EAN
0087796034419
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
11.785-6
Lockwasher/Lockplate Part Number
P-060
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
47.1
Long Description
Locknut; 6 Threads per Inch; 14.193" Outside Diameter; 1-9/16" Nominal Thickness; 11.785-6 Thread Size; 11.664" Thread Pitch Diameter Min; 11.677" Thread Pitch Diameter Max; P-060 Lockwasher Part Number; UNS Thread
Outside Diameter
14.193 Inch | 360.502 Millimeter
Thread Pitch Diameter Max
11.677 Inch | 296.596 Millimeter
Nominal Thickness
1.563 Inch | 39.7 Millimeter
Thread Pitch Diameter Min
11.664 Inch | 296.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


