SKF
SKF
N 07
SKF SKF
Description
N 07 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; W-07 Lockwasher Part Number; UNS Thread
Part #
N 07
BDI #
1260906
Details
26.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-07/p/1260906
Your Price
$ 26.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.094
EAN
7316571280707
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.376-18
Lockwasher/Lockplate Part Number
W-07
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; W-07 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
1.34 Inch | 34.036 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Max
1.344 Inch | 34.138 Millimeter
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


