TIMKEN
TIMKEN
N 080
TIMKEN TIMKEN
Description
N 080 BRG LOCKNUT
Locknut; 5 Threads per Inch; 18.505" Outside Diameter; 2-1/16" Nominal Thickness; 15.745-5 Thread Size; 15.593" Thread Pitch Diameter Min; 15-39/64" Thread Pitch Diameter Max; P-080 Lockwasher Part Number; UNS Thread
Part #
N 080
BDI #
1367093
Details
6967.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-080/p/1367093
Your Price
$ 6,967.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
18.841
EAN
0087796034464
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
15.745-5
Lockwasher/Lockplate Part Number
P-080
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
41.5
Long Description
Locknut; 5 Threads per Inch; 18.505" Outside Diameter; 2-1/16" Nominal Thickness; 15.745-5 Thread Size; 15.593" Thread Pitch Diameter Min; 15-39/64" Thread Pitch Diameter Max; P-080 Lockwasher Part Number; UNS Thread
Outside Diameter
18.505 Inch | 470.027 Millimeter
Thread Pitch Diameter Max
15.609 Inch | 396.469 Millimeter
Nominal Thickness
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Min
15.593 Inch | 396.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


