TIMKEN
TIMKEN
N 088
TIMKEN TIMKEN
Description
N 088 BRG LOCKNUT
Locknut; 5 Threads per Inch; 20.505" Outside Diameter; 2-3/8" Nominal Thickness; 17.319-5 Thread Size; 17.167" Thread Pitch Diameter Min; 17.183" Thread Pitch Diameter Max; P-088 Lockwasher Part Number; UNS Thread
Part #
N 088
BDI #
1367095
Details
9039.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-088/p/1367095
Your Price
$ 9,039.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
28.576
EAN
0087796034488
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
17.319-5
Lockwasher/Lockplate Part Number
P-088
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Long Description
Locknut; 5 Threads per Inch; 20.505" Outside Diameter; 2-3/8" Nominal Thickness; 17.319-5 Thread Size; 17.167" Thread Pitch Diameter Min; 17.183" Thread Pitch Diameter Max; P-088 Lockwasher Part Number; UNS Thread
Nominal Thickness
2.375 Inch | 60.325 Millimeter
Outside Diameter
20.505 Inch | 520.827 Millimeter
Thread Pitch Diameter Min
17.167 Inch | 436.042 Millimeter
Thread Pitch Diameter Max
17.183 Inch | 436.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh