SKF
SKF
N 10
SKF SKF
Description
N 10 BRG LOCKNUT ; 18TPI 2-11/16"OD 0.51"THK
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Part #
N 10
BDI #
1417022
Details
44.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-10/p/1417022
Your Price
$ 44.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.157
EAN
7316571385495
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.967-18
Lockwasher/Lockplate Part Number
W-10
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Thread Pitch Diameter Min
1.931 Inch | 49.047 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


