TIMKEN
TIMKEN
N 13
TIMKEN TIMKEN
Description
N 13 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 3.38" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Part #
N 13
BDI #
1367102
Details
36.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-13/p/1367102
Your Price
$ 36.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.249
EAN
0087796034198
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.548-18
Lockwasher/Lockplate Part Number
W-13
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.55
Long Description
Locknut; 18 Threads per Inch; 3.38" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Outside Diameter
3.38 Inch | 85.852 Millimeter
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Min
2.507 Inch | 63.678 Millimeter
Thread Pitch Diameter Max
2.512 Inch | 63.805 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


