SKF
SKF
N 14
SKF SKF
Description
N 14 BRG LOCKNUT ; 18TPI 3-5/8"OD 0.573" THK
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Part #
N 14
BDI #
1417021
Details
92.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-14/p/1417021
Your Price
$ 92.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.29
EAN
7316571385471
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.751-18
Lockwasher/Lockplate Part Number
W-14
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


