NTN
NTN
N02
NTN NTN
Description
N02
Locknut; 32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread
Part #
N02
BDI #
1224157
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N02/p/1224157
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
4550253071259
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.586-32
Lockwasher/Lockplate Part Number
W-02
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.323 Inch | 8.204 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.453 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


