

STANDARD LOCKNUT
STANDARD LOCKNUT
N03
STANDARD LOCKNUT STANDARD LOCKNUT
Description
N-03 BEARING LOCKNUT ; 0.664" DIA 32-TPI
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
Part #
N03
BDI #
21941472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N03/p/21941472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.02
EAN
0073753300413
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.664-32
Lockwasher/Lockplate Part Number
W-03
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.055
Long Description
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.354 Inch | 8.992 Millimeter
Thread Pitch Diameter Max
0.647 Inch | 16.434 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.358 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh