NSK
NSK
N04
NSK NSK
Description
N04 BEARING LOCKNUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Part #
N04
BDI #
17760580
Details
22.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N04/p/17760580
Your Price
$ 22.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.483
EAN
0029176774317
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.781-32
Lockwasher/Lockplate Part Number
W-04
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Long Description
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Outside Diameter
1.375 Inch | 34.925 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Max
0.764 Inch | 19.406 Millimeter
Thread Pitch Diameter Min
0.761 Inch | 19.329 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


