NTN
NTN
N048
NTN NTN
Description
N048 ADAPTER SLEEVE
Locknut; 8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8-35/64" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; UNS Thread
Part #
N048
BDI #
17050275
Details
3257.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N048/p/17050275
Your Price
$ 3,257.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
0692314447222
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
8.628-8
Lockwasher/Lockplate Part Number
W-44
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8-35/64" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
8.559 Inch | 217.399 Millimeter
Thread Pitch Diameter Min
8.547 Inch | 217.094 Millimeter
Nominal Thickness
1.26 Inch | 32.004 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



