TIMKEN
TIMKEN
N05-2
TIMKEN TIMKEN
Description
N05-2 BEARING LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.945" Thread Pitch Diameter Min; 0.949" Thread Pitch Diameter Max; TW-105 Lockwasher Part Number; NS Thread
Part #
N05
BDI #
1367115
Details
12.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N05-2/p/1367115
Your Price
$ 12.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.057
EAN
0053893000725
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.969-32
Lockwasher/Lockplate Part Number
TW-105
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.945" Thread Pitch Diameter Min; 0.949" Thread Pitch Diameter Max; TW-105 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


