TIMKEN
TIMKEN
N06-2
TIMKEN TIMKEN
Description
N06-2 BEARING LOCKNUT ; 18TPI 1-3/4IN OD X 0.416IN NOMINAL THICK
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.133" Thread Pitch Diameter Min; 1.137" Thread Pitch Diameter Max; TW-106 Lockwasher Part Number; NS Thread
Part #
N06
BDI #
1367116
Details
13.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N06-2/p/1367116
Your Price
$ 13.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0053893000756
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
TW-106
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.133" Thread Pitch Diameter Min; 1.137" Thread Pitch Diameter Max; TW-106 Lockwasher Part Number; NS Thread
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


