TIMKEN
TIMKEN
N10
TIMKEN TIMKEN
Description
N10 SRB HOUSED UNIT COMPONENT
Locknut; 18 Threads per Inch; 2.693" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.93" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Part #
N10-V
BDI #
751846
Details
39.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N10/p/751846
Your Price
$ 39.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.454
EAN
0883450012706
Product Group - BDI
M06288
Threads per Inch
18
Thread Size
1.967-18
Lockwasher/Lockplate Part Number
W-10
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.34
Long Description
Locknut; 18 Threads per Inch; 2.693" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.93" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Thread Pitch Diameter Max
1.93 Inch | 49.022 Millimeter
Thread Pitch Diameter Min
1.926 Inch | 48.92 Millimeter
Outside Diameter
2.693 Inch | 68.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


