WHITTET-HIGGINS
WHITTET-HIGGINS
NI-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NI-11 LOCKNUT ; 2.000-16 THREAD 3IN OD 0.51IN THK
16 Threads per Inch; 3" Outside Diameter; 0.51" Nominal Thickness; 2-16 Thread Size; 1.959" Thread Pitch Diameter Min; 1.964" Thread Pitch Diameter Max; WI-11 Lockwasher Part Number; 16UN Thread
Part #
NI-11
BDI #
967545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NI-11/p/967545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.236
EAN
0751968531104
Product Group - BDI
B02222
Threads per Inch
16
Thread Size
2-16
Lockwasher/Lockplate Part Number
WI-11
Thread Name
16UN
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
16 Threads per Inch; 3" Outside Diameter; 0.51" Nominal Thickness; 2-16 Thread Size; 1.959" Thread Pitch Diameter Min; 1.964" Thread Pitch Diameter Max; WI-11 Lockwasher Part Number; 16UN Thread
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Thread Pitch Diameter Min
1.959 Inch | 49.759 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Thread Pitch Diameter Max
1.964 Inch | 49.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh