WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-09 LOCKNUT ; M45 X 1.5 THREAD 64.3MM OD 14.2MM THK
64.3MM Outside Diameter; 14.2MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-09
BDI #
966629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-09/p/966629
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.181
EAN
0751968150909
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M45 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.38
Long Description
64.3MM Outside Diameter; 14.2MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Nominal Thickness
0.559 Inch | 14.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


