WHITTET-HIGGINS
WHITTET-HIGGINS
NT-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NT-12 LOCKNUT ; 2.360-18 THREAD 2.938IN OD 0.322IN THK
18 Threads per Inch; 2-15/16" Outside Diameter; 0.322" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; WT-12 Lockwasher Part Number; UNS Thread
Part #
NT-12
BDI #
967630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NT-12/p/967630
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.091
EAN
0751968561200
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.36-18
Lockwasher/Lockplate Part Number
WT-12
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NT-12
Weight / LBS
0.2
Long Description
18 Threads per Inch; 2-15/16" Outside Diameter; 0.322" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; WT-12 Lockwasher Part Number; UNS Thread
Outside Diameter
2.938 Inch | 74.625 Millimeter
Nominal Thickness
0.322 Inch | 8.179 Millimeter
Thread Pitch Diameter Min
2.324 Inch | 59.03 Millimeter
Thread Pitch Diameter Max
2.329 Inch | 59.157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


