TIMKEN
TIMKEN
TAN136-2
TIMKEN TIMKEN
Description
TAN136-2 BRG LOCKNUT
8 Threads per Inch; 9-1/16" Outside Diameter; 1.416" Nominal Thickness; 7.066-8 Thread Size; 6.976" Thread Pitch Diameter Min; 6.985" Thread Pitch Diameter Max; TW-136 Lockwasher Part Number; NS Thread
Part #
TAN136
BDI #
1374119
Details
2100.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN136-2/p/1374119
Your Price
$ 2,100.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.655
EAN
0053893004280
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
TW-136
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
8 Threads per Inch; 9-1/16" Outside Diameter; 1.416" Nominal Thickness; 7.066-8 Thread Size; 6.976" Thread Pitch Diameter Min; 6.985" Thread Pitch Diameter Max; TW-136 Lockwasher Part Number; NS Thread
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Outside Diameter
9.063 Inch | 230.2 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


