TIMKEN
TIMKEN
TAN17-2
TIMKEN TIMKEN
Description
TAN17-2 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.28" Thread Pitch Diameter Min; 3.286" Thread Pitch Diameter Max; TW-117 Lockwasher Part Number; NS Thread
Part #
TAN17
BDI #
1374124
Details
289.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN17-2/p/1374124
Your Price
$ 289.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.459
EAN
0053893001319
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Lockwasher/Lockplate Part Number
TW-117
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.28" Thread Pitch Diameter Min; 3.286" Thread Pitch Diameter Max; TW-117 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Outside Diameter
4.406 Inch | 111.912 Millimeter
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


