TIMKEN
TIMKEN
TAN19-2
TIMKEN TIMKEN
Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
12 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.669" Thread Pitch Diameter Min; 3.676" Thread Pitch Diameter Max; TW-119 Lockwasher Part Number; NS Thread
Part #
TAN19
BDI #
1374126
Details
402.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN19-2/p/1374126
Your Price
$ 402.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.707
EAN
0053893001371
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.73-12
Lockwasher/Lockplate Part Number
TW-119
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.669" Thread Pitch Diameter Min; 3.676" Thread Pitch Diameter Max; TW-119 Lockwasher Part Number; NS Thread
Outside Diameter
4.938 Inch | 125.425 Millimeter
Nominal Thickness
0.729 Inch | 18.517 Millimeter
Thread Pitch Diameter Min
3.676 Inch | 93.37 Millimeter
Thread Pitch Diameter Max
3.683 Inch | 93.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


