TIMKEN
TIMKEN
TAN26-2
TIMKEN TIMKEN
Description
TAN26-2 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.044" Thread Pitch Diameter Min; 5.052" Thread Pitch Diameter Max; TW-126 Lockwasher Part Number; NS Thread
Part #
TAN26
BDI #
1374131
Details
852.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN26-2/p/1374131
Your Price
$ 852.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.403
EAN
0053893001562
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
TW-126
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.044" Thread Pitch Diameter Min; 5.052" Thread Pitch Diameter Max; TW-126 Lockwasher Part Number; NS Thread
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


