Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TN07-2 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1374311 Lock Nuts 

TIMKEN TIMKEN

TN07-2

Description

TN07-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK

18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.336" Thread Pitch Diameter Min; 1.34" Thread Pitch Diameter Max; TW-107 Lockwasher Part Number; NS Thread

Part #

TN07

BDI #
1374311

Details

56.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 56.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
EAN
0053893000787
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.376-18
Lockwasher/Lockplate Part Number
TW-107
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.336" Thread Pitch Diameter Min; 1.34" Thread Pitch Diameter Max; TW-107 Lockwasher Part Number; NS Thread
Outside Diameter
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Max
1.344 Inch | 34.138 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.036 Millimeter
Nominal Thickness
0.448 Inch | 11.379 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh