TIMKEN
TIMKEN
TN09-2
TIMKEN TIMKEN
Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.731" Thread Pitch Diameter Max; TW-109 Lockwasher Part Number; NS Thread
Part #
TN09
BDI #
1374313
Details
83.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TN09-2/p/1374313
Your Price
$ 83.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.138
EAN
0053893000824
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.767-18
Lockwasher/Lockplate Part Number
TW-109
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.731" Thread Pitch Diameter Max; TW-109 Lockwasher Part Number; NS Thread
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Thread Pitch Diameter Min
1.731 Inch | 43.967 Millimeter
Thread Pitch Diameter Max
1.735 Inch | 44.069 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


