TIMKEN
TIMKEN
TN10-2
TIMKEN TIMKEN
Description
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.931" Thread Pitch Diameter Max; TW-110 Lockwasher Part Number; NS Thread
Part #
TN10
BDI #
1374314
Details
91.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TN10-2/p/1374314
Your Price
$ 91.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.149
EAN
0053893000855
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.967-18
Lockwasher/Lockplate Part Number
TW-110
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.931" Thread Pitch Diameter Max; TW-110 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Min
1.931 Inch | 49.047 Millimeter
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


