TIMKEN
TIMKEN
TN14-2
TIMKEN TIMKEN
Description
TN14-2 BRG LOCKNUT ; 18TPI 3-5/8" OD 0.573" NOMINAL THK
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; TW-114 Lockwasher Part Number; NS Thread
Part #
TN14
BDI #
1374318
Details
180.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TN14-2/p/1374318
Your Price
$ 180.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.268
EAN
0053893001159
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.751-18
Lockwasher/Lockplate Part Number
TW-114
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; TW-114 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


