INA
INA
ZM17
INA INA
Description
ZM17 PRECISION LOCKNUT ; M17 X 1 28MM X 10MM
Locknut; 28MM OD; 10MM Nom Thick
Part #
ZM17
BDI #
1179095
Details
292.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ZM17/p/1179095
Your Price
$ 292.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.028
EAN
4012802079319
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.us
Product Detail
Lock Nut
Product Specification
Locknut; 28MM OD; 10MM Nom Thick
Long Description
Locknut; 28MM OD; 10MM Nom Thick

