Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL 48 https://www.bdiexpress.com/medias/INDXXXLCKPLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NDV8aW1hZ2UvanBlZ3xhR1pqTDJnM01TOHhNRGN4TVRJM05ERXlOek01TUM5SlRrUllXRmhNUTB0UVRGUmZVRXhmTXpBd2VETXdNQzVxY0djfDljOTQyYjU1MDNmNjJkZjRiYTMyMDBjY2IyNzBjZWMwYTkzZjliM2Y0NWYxNjQ3YTc2MjhlY2Q2MGI1ZTY2NGU
1260786 Lock Plates 

SKF SKF

PL 48

Description

PL 48 BRG LOCKING PLATE ; NON-RETURNABLE 3.5" LENGTH 1.125" WIDTH

3.5" Length; 1-1/8" Width; 1/8" Thickness; 2-7/8" Center Distance of Mounting Holes; N-048 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8

Part #

PL 48

BDI #
1260786

Details

270.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 270.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.08
EAN
7316571250694
Product Group - BDI
B02222
Locknut Part Number
N-048
Number of Screws
2
Screw Size
5/16-18 X 5/8
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
3.5" Length; 1-1/8" Width; 1/8" Thickness; 2-7/8" Center Distance of Mounting Holes; N-048 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
Width
1.125 Inch | 28.575 Millimeter
Center Distance of Mounting Holes
2.876 Inch | 73.06 Millimeter
Length
3.5 Inch | 88.9 Millimeter
Thickness
0.126 Inch | 3.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh