SKF
SKF
PL 600
SKF SKF
Description
PL 600 BRG LOCKING PLATE ; NON-RETURNABLE
8" Length; 2" Width; 1/8" Thickness; 6-7/8" Center Distance of Mounting Holes; N-600 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1-1/4
Part #
PL 600
BDI #
1260798
Details
2481.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Plates/PL-600/p/1260798
Your Price
$ 2,481.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.4
EAN
7316571250854
Product Group - BDI
B02222
Locknut Part Number
N-600
Number of Screws
2
Screw Size
5/8-11 X 1-1/4
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
8" Length; 2" Width; 1/8" Thickness; 6-7/8" Center Distance of Mounting Holes; N-600 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1-1/4
Thickness
0.158 Inch | 4.013 Millimeter
Width
2 Inch | 50.8 Millimeter
Center Distance of Mounting Holes
6.874 Inch | 174.6 Millimeter
Length
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


