BALDOR-RELIANCE
BALDOR-RELIANCE
034036014AC
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 034036014AC
Lock Washer; 0.375" Bore; External Tooth; Stainless Steel
制造商部件号
034036014AC
BDI部件号
26946157
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E5%9E%AB%E5%9C%88/034036014AC/p/26946157
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
1
最低订购量
1
Product Group - BDI
F00240
名称
Washer
关键字串
Lock
重量/磅
0.1
产品明细
Lock Washer
产品规格
0.375" Bore; External Tooth; Stainless Steel
详细描述
Lock Washer; 0.375" Bore; External Tooth; Stainless Steel