DODGE
DODGE
419123
DODGE DODGE
Description
419123 TOOTH LOCK WASHER ; 0.055 THICK
Lock Washer; 0.875" Bore; 0.055" Thickness; Internal Tooth; For D15116 Duplex Flexidyne Coupling
Part #
419123
BDI #
278752
Details
12.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/419123/p/278752
Your Price
$ 12.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.05
EAN
0782475347100
Product Group - BDI
M02284
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.1
Product Detail
Lock Washer
Product Specification
0.875" Bore; 0.055" Thickness; Internal Tooth
Long Description
Lock Washer; 0.875" Bore; 0.055" Thickness; Internal Tooth; For D15116 Duplex Flexidyne Coupling
