NTN
NTN
AW09
NTN NTN
Description
AW09 BEARING LOCKNUT ; 45MM IDX69MM OD LOW CARBON STL
Locking Washer; 69MM Outside Diameter; 45MM Inside Diameter; 1.2MM Thickness; 6MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-09 Locknut Part Number
Part #
AW09
BDI #
1214985
Details
8.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW09/p/1214985
Your Price
$ 8.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.014
EAN
4547359022322
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-09
Other Features
Bent Inner Tab | 17 Tang | Low Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.033
Long Description
Locking Washer; 69MM Outside Diameter; 45MM Inside Diameter; 1.2MM Thickness; 6MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-09 Locknut Part Number
Thickness
0.047 Inch | 1.2 Millimeter
Inside Diameter
1.772 Inch | 45 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


