https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhRFpsTDJnelpTOHhNRFF4TURBNU5EZ3lNVFF3Tmk5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xjNjE1YTcwODk1M2QyYTQ4ZTM0ODM1N2Q5MDg0MjU2YmExNDFmYzQ3NzU1OGU1M2JlMTFhYzEyMzJhMDljYjg4
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhRFpsTDJnelpTOHhNRFF4TURBNU5EZ3lNVFF3Tmk5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xjNjE1YTcwODk1M2QyYTQ4ZTM0ODM1N2Q5MDg0MjU2YmExNDFmYzQ3NzU1OGU1M2JlMTFhYzEyMzJhMDljYjg4
NTN
NTN
AW18
NTN NTN
Description
AW18 BEARING LOCKNUT ; 90MM IDX126MM OD LOW CARBON STL
Locking Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-18 Locknut Part Number
Part #
AW18
BDI #
1215003
Details
34.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW18/p/1215003
Your Price
$ 34.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.063
EAN
4547359022506
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-18
Other Features
Bent Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.13735
Long Description
Locking Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-18 Locknut Part Number
Inside Diameter
3.543 Inch | 90 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

