https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
NTN
NTN
AW18X
NTN NTN
Description
AW18X ADAPTER SLEEVE
Locking Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-18X Locknut Part Number
Part #
AW18X
BDI #
1215004
Details
34.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW18X/p/1215004
Your Price
$ 34.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.06
EAN
4547359022513
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-18X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.13735
Long Description
Locking Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-18X Locknut Part Number
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
3.543 Inch | 90 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

