https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhRFpsTDJnelpTOHhNRFF4TURBNU5EZ3lNVFF3Tmk5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xjNjE1YTcwODk1M2QyYTQ4ZTM0ODM1N2Q5MDg0MjU2YmExNDFmYzQ3NzU1OGU1M2JlMTFhYzEyMzJhMDljYjg4
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhRFpsTDJnelpTOHhNRFF4TURBNU5EZ3lNVFF3Tmk5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xjNjE1YTcwODk1M2QyYTQ4ZTM0ODM1N2Q5MDg0MjU2YmExNDFmYzQ3NzU1OGU1M2JlMTFhYzEyMzJhMDljYjg4
NTN
NTN
AW21
NTN NTN
Description
AW21 BEARING LOCKNUT
Locking Washer; 145MM Outside Diameter; 105MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; AN-21 Locknut Part Number
Part #
AW21
BDI #
1215009
Details
58.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW21/p/1215009
Your Price
$ 58.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.085
EAN
4547359022568
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-21
Other Features
Bent Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.1821
Long Description
Locking Washer; 145MM Outside Diameter; 105MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; AN-21 Locknut Part Number
Tang Width
0.472 Inch | 12 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Inside Diameter
4.134 Inch | 105 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

