https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
NTN
NTN
AW27X
NTN NTN
Description
AW27X ; POR ADAPTER SLEEVE
Locking Washer; 185MM Outside Diameter; 135MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; AN-27X Locknut Part Number
Part #
AW27X
BDI #
1215021
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW27X/p/1215021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
EAN
4547359022698
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-27X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.31747
Long Description
Locking Washer; 185MM Outside Diameter; 135MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; AN-27X Locknut Part Number
Thickness
0.079 Inch | 2 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Inside Diameter
5.315 Inch | 135 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

