https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
NTN
NTN
AW28X
NTN NTN
Description
AW28X ADAPTER SLEEVE
Locking Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; AN-28 Locknut Part Number
Part #
AW28X
BDI #
1215023
Details
91.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW28X/p/1215023
Your Price
$ 91.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.13
EAN
4547359022711
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-28
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.31306
Long Description
Locking Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; AN-28 Locknut Part Number
Outside Diameter
7.559 Inch | 192 Millimeter
Inside Diameter
5.512 Inch | 140 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

