TIMKEN
TIMKEN
K915065-2
TIMKEN TIMKEN
Description
K915065-2 BEARING LOCKWASHER ; 1.353" ID X 2.173" OD
2.173" Outside Diameter; 1.353" Inside Diameter; 1/8" Thickness; 0.176" Tang Width; No Reversing Tang; TN-065 Locknut Part Number
Part #
K915065
BDI #
1362152
Details
37.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K915065-2/p/1362152
Your Price
$ 37.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.049
EAN
0053893707556
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.timken.com
Product Detail
Lock Washer
Product Specification
2.173" Outside Diameter; 1.353" Inside Diameter; 1/8" Thickness; 0.176" Tang Width; No Reversing Tang; TN-065 Locknut Part Number
Long Description
2.173" Outside Diameter; 1.353" Inside Diameter; 1/8" Thickness; 0.176" Tang Width; No Reversing Tang; TN-065 Locknut Part Number