https://www.bdiexpress.com/medias/INDTIMWASHER-TONGUED-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2ODB8aW1hZ2UvanBlZ3xhR1ExTDJnell5OHhNREl5T0RVMU1qWTVOVGd6T0M5SlRrUlVTVTFYUVZOSVJWSmZWRTlPUjFWRlJGOUxPVjlYWHpNd01IZ3pNREF1YW5CbnwwMWRkOGY0YzhjMGEzYjVjOGJmZTZiMTIwNTBlMzAwMDY4ZDJlNTI1NmNkOGIwMWU2YzhhNzcxOWI5ZjU0MmEy
https://www.bdiexpress.com/medias/INDTIMWASHER-TONGUED-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2ODB8aW1hZ2UvanBlZ3xhR1ExTDJnell5OHhNREl5T0RVMU1qWTVOVGd6T0M5SlRrUlVTVTFYUVZOSVJWSmZWRTlPUjFWRlJGOUxPVjlYWHpNd01IZ3pNREF1YW5CbnwwMWRkOGY0YzhjMGEzYjVjOGJmZTZiMTIwNTBlMzAwMDY4ZDJlNTI1NmNkOGIwMWU2YzhhNzcxOWI5ZjU0MmEy
TIMKEN
TIMKEN
K91508-2
TIMKEN TIMKEN
Description
K91508-2 BEARING LOCKWASHER ; 1.603" ID 2.735" OD K9 SERIES
Tongued Washer; 2.735" Outside Diameter; 1.603" Inside Diameter; 5/32" Thickness; 0.29" Tang Width; No Reversing Tang; TN-08 Locknut Part Number
Part #
K91508
BDI #
1362154
Details
46.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91508-2/p/1362154
Your Price
$ 46.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.075
EAN
0053893436944
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TN-08
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
0.13
Long Description
Tongued Washer; 2.735" Outside Diameter; 1.603" Inside Diameter; 5/32" Thickness; 0.29" Tang Width; No Reversing Tang; TN-08 Locknut Part Number
Inside Diameter
1.603 Inch | 40.716 Millimeter
Outside Diameter
2.735 Inch | 69.469 Millimeter
Tang Width
0.29 Inch | 7.366 Millimeter
Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

