Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K91509-2 https://www.bdiexpress.com/medias/INDTIMWASHER-TONGUED-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2ODB8aW1hZ2UvanBlZ3xhR1ExTDJnell5OHhNREl5T0RVMU1qWTVOVGd6T0M5SlRrUlVTVTFYUVZOSVJWSmZWRTlPUjFWRlJGOUxPVjlYWHpNd01IZ3pNREF1YW5CbnwwMWRkOGY0YzhjMGEzYjVjOGJmZTZiMTIwNTBlMzAwMDY4ZDJlNTI1NmNkOGIwMWU2YzhhNzcxOWI5ZjU0MmEy
1362155 Lock Washers 

TIMKEN TIMKEN

K91509-2

Description

K91509-2 BEARING LOCKWASHER ; 1.817" ID 2.735" OD K9 SERIES

Tongued Washer; 2.735" Outside Diameter; 1.817" Inside Diameter; 5/32" Thickness; 0.29" Tang Width; No Reversing Tang; TN-09 Locknut Part Number

Part #

K91509

BDI #
1362155

Details

40.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.084
EAN
0053893436951
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TN-09
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
0.15
Long Description
Tongued Washer; 2.735" Outside Diameter; 1.817" Inside Diameter; 5/32" Thickness; 0.29" Tang Width; No Reversing Tang; TN-09 Locknut Part Number
Inside Diameter
1.817 Inch | 46.152 Millimeter
Thickness
0.156 Inch | 3.962 Millimeter
Outside Diameter
2.735 Inch | 69.469 Millimeter
Tang Width
0.29 Inch | 7.366 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh