TIMKEN
TIMKEN
K91513-2
TIMKEN TIMKEN
Description
K91513-2 BEARING LOCKWASHER ; 2.613" ID 3.735" OD K9 SERIES
3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number
Part #
K91513
BDI #
1362159
Details
66.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91513-2/p/1362159
Your Price
$ 66.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.154
EAN
0053893436999
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.timken.com
Product Detail
Lock Washer
Product Specification
3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number
Long Description
3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number

