https://www.bdiexpress.com/medias/INDTIMWASHER-TONGUED-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2ODB8aW1hZ2UvanBlZ3xhR1ExTDJnell5OHhNREl5T0RVMU1qWTVOVGd6T0M5SlRrUlVTVTFYUVZOSVJWSmZWRTlPUjFWRlJGOUxPVjlYWHpNd01IZ3pNREF1YW5CbnwwMWRkOGY0YzhjMGEzYjVjOGJmZTZiMTIwNTBlMzAwMDY4ZDJlNTI1NmNkOGIwMWU2YzhhNzcxOWI5ZjU0MmEy
https://www.bdiexpress.com/medias/INDTIMWASHER-TONGUED-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2ODB8aW1hZ2UvanBlZ3xhR1ExTDJnell5OHhNREl5T0RVMU1qWTVOVGd6T0M5SlRrUlVTVTFYUVZOSVJWSmZWRTlPUjFWRlJGOUxPVjlYWHpNd01IZ3pNREF1YW5CbnwwMWRkOGY0YzhjMGEzYjVjOGJmZTZiMTIwNTBlMzAwMDY4ZDJlNTI1NmNkOGIwMWU2YzhhNzcxOWI5ZjU0MmEy
TIMKEN
TIMKEN
K91515-2
TIMKEN TIMKEN
Description
K91515-2 BEARING LOCKWASHER ; 3.003" ID 4.173" OD K9 SERIES
Tongued Washer; 4.173" Outside Diameter; 3.003" Inside Diameter; 0.218" Thickness; 0.29" Tang Width; No Reversing Tang; TAN-15 Locknut Part Number
Part #
K91515
BDI #
1362161
Details
78.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91515-2/p/1362161
Your Price
$ 78.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.217
EAN
0053893437019
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TAN-15
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
0.39
Long Description
Tongued Washer; 4.173" Outside Diameter; 3.003" Inside Diameter; 0.218" Thickness; 0.29" Tang Width; No Reversing Tang; TAN-15 Locknut Part Number
Outside Diameter
4.173 Inch | 105.994 Millimeter
Inside Diameter
3.003 Inch | 76.276 Millimeter
Thickness
0.218 Inch | 5.537 Millimeter
Tang Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

