TIMKEN
TIMKEN
MB-1
TIMKEN TIMKEN
Description
MB-1 BEARING LOCKWASHER ; 10EA/PAK
Locking Washer; 25MM Outside Diameter; 25.4MM Thickness; 76.2MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Part #
MB1
BDI #
1366670
Details
2.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-1/p/1366670
Your Price
$ 2.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.07
EAN
0087796213067
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-01
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.005
Long Description
Locking Washer; 25MM Outside Diameter; 25.4MM Thickness; 76.2MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Outside Diameter
0.984 Inch | 25 Millimeter
Tang Width
3 Inch | 76.2 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter
Thickness
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


