SKF
SKF
MB 18
SKF SKF
Description
MB 18 LOCKING WASHER ; 3.543" IDX4.961" ODX0.069" THK
126MM Outside Diameter; 90MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-18 Locknut Part Number
Part #
MB 18
BDI #
1419611
Details
26.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-18/p/1419611
Your Price
$ 26.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.065
EAN
7316577011619
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-18
Other Features
Face Dia 108 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
126MM Outside Diameter; 90MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-18 Locknut Part Number
Thickness
0.069 Inch | 1.75 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Inside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


