SKF
SKF
MB 19
SKF SKF
Description
MB 19 LOCKING WASHER ; 133MM OD 95MM ID 1.75MM THICK
133MM Outside Diameter; 95MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-19 Locknut Part Number
Part #
MB 19
BDI #
1419612
Details
27.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-19/p/1419612
Your Price
$ 27.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.071
EAN
7316577011626
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-19
Other Features
Face Dia 113 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
133MM Outside Diameter; 95MM Inside Diameter; 1.75MM Thickness; No Reversing Tang; KM-19 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
3.74 Inch | 95 Millimeter
Thickness
0.069 Inch | 1.75 Millimeter
Outside Diameter
5.236 Inch | 133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


